Pressure regulator Festo VPPM-8L-L-1-G14-0L6H-V1N-S1C1
Pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-8L-L-1-G14-0L6H-V1N-S1C1
Rubix:2925581
Manufacturer :571295
EAN:4052568217761

Technical specification
Product details : Zawór proporcjonalny ciśnienia VPPM-8L-L-1-G14-0L6H-V1N-S1C1
Proportional pressure regulator VPPM-8L-L-1-G14-0L6H-V1N-S1C1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Proportional pressure regulator VPPM-8L-L-1-G14-0L6H-V1N-S1C1 571295
Technical specifications
Attributes
| Logistic Weight | 732,17 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
zł 3,873.74 excl. VAT
/ Each
zł 4,764.7 incl. VAT
- Delivery date on request