Part compressed-air system Festo MAP-40-16-1/8-EN
Precision Pressure Gauge
See technical informationSee documentsReferences
Festo:MAP-40-16-1/8-EN
Rubix:893233
Manufacturer :161128
EAN:4052568036089

Technical specifications
| Type | precision pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
Technical specification
Product details : Manometr MAP-40-16-1/8-EN 161128
Precision pressure gauge MAP-40-16-1/8-EN With display unit in bar and psi. Indicating range [bar]=0 - 16 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x50x52 mm |
|---|---|
| Logistic Weight | 47 g |
| Type | precision pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Material | pbt (housing);brass (contact);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
zł 95.06 excl. VAT
/ Each
zł 116.92 incl. VAT
- Delivery date on request