Corrosion-resistant & zinc paint Loctite SF 7803
Maintenance Coating
See technical informationSee documentsReferences
Loctite:SF 7803
Rubix:202100
Manufacturer :142537
EAN:5010266265179

Technical specification
Product details : 7803 400ml Powłoka antykorozyjna
LOCTITE SF 7803 is a solvent-based aerosol which creates a non-drying, tack-free coating on metals to provide long term corrosion protection with good UV resistance. This general purpose product is especially suitable for iron, steel, sheet steel, pipes, moulds, machines and installations that have to be stored outdoors. It is typically used in applications with an operating range of -30 to +60°C.
Strengths
non-drying, tack-free
long term corrosion protection
suitable for outdoor use
good UV resistance
Applications
Solvent-based aerosol that offers long term corrosion protection in general purpose applications. Non-drying and tack-free.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 265x265x410 mm |
|---|---|
| Volume | 400 ml |
| Colour | white |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
zł 45.19 excl. VAT
/ Each
zł 55.58 incl. VAT
- Delivery date on request