References
Gates:122-XL
Rubix:242026
EAN:5412571215090

Technical specification
Product details : Rękaw 122 XL 2800
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 12.2 '' |
| Pitch | 5.08 mm |
| Material | cr |
| Number of teeth | 61 |
| Height | 2.3 mm |
| Primitive length (mm) | 309.88 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
