References
Gates:GT3 3500 14MGT 80
Rubix:352065



Product details : Pas GT3 3500-14MGT-80 mm
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 14mgt |
|---|---|
| Primitive length | 3500 mm |
| Belt width | 80 mm |
| Material | rubber |
| Pitch | 250 mm |
| Number of teeth | 14 |
Show UNSPSC/ECL@SS
- Delivery date on request
