References
Gates:4L49 6849 POWERATED
Rubix:547048
Manufacturer :84236849
EAN:5412571032789
Product details : Pas klinowy Powerated 4L 49 (1245La) 6849
The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.
Strengths
• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
Technical specifications
Attributes
| Profile | 4l |
|---|---|
| Length | 1245 mm |
| Type | fan belt |
Show UNSPSC/ECL@SS
zł 117.42 excl. VAT
/ Each
zł 144.43 incl. VAT
- Delivery date on request

