References
Gates:PCC 5MGT 300 15
Rubix:1218707
Manufacturer :927006002
EAN:5414465938214

Product details : Pas 5MGT 300 15 Polychain Carbon
The carbon tensile cords guarantee high tensile strength, superior length stability and an improved resistance to shock loading and fatigue. Premium synchronous polyurethane belt with patented carbon tensile cords. Exceptional power transfer: at least 25% higher power transfer than the Poly Chain® GT2 belts. Improved flexibility, very flexible, virtually does not stretch.
Strengths
0
Applications
• Poly Chain® GT drives.
• Temperatures from -54°C to + 85°C.
• Temperatures from -54°C to + 85°C.
Technical specifications
Attributes
| Profile | 5mgt |
|---|---|
| Primitive length | 300 mm |
| Belt width | 15 mm |
| Material | polyurethane |
| Pitch | 5 mm |
Show UNSPSC/ECL@SS
zł 141.49 excl. VAT
/ Each
zł 174.03 incl. VAT
- Delivery date on request
