References
Gates:PCC 14MGT 2310 20
Rubix:614498
Manufacturer :927404165
EAN:5414465571329

Product details : Pas 14MGTC 2310 20 Poly Chain Carbon
Rubber synchronous belt with HTD tooth profile. The tensile cords provide the required strength, but are at the same time, extremely flexible and resistance to elongation. Special round teeth improve the load distribution and permit a heavier loading. Economical in use. Lubrication and post-tensioning as a result of stretch and wear are unnecessary.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
| Profile | 14mgt |
|---|---|
| Primitive length | 2310 mm |
| Belt width | 20 mm |
| Material | polyurethane |
| Pitch | 14 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
