References
Gates:PCC 14MGT 2100 125
Rubix:614487
Manufacturer :927408150
EAN:5414465571268

Product details : Pas 14MGTC 2100 125 Poly Chain Carbon
Rubber synchronous belt with HTD tooth profile. The tensile cords provide the required strength, but are at the same time, extremely flexible and resistance to elongation. Special round teeth improve the load distribution and permit a heavier loading. Economical in use. Lubrication and post-tensioning as a result of stretch and wear are unnecessary.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
| Profile | 14mgt |
|---|---|
| Primitive length | 2100 mm |
| Belt width | 125 mm |
| Material | polyurethane |
| Pitch | 14 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
