References
Gedore:E-2005 KL/42
Rubix:757365
Manufacturer :1886932
EAN:4010886859261

Technical specification
Product details : Podziałka wzdłużna 395x60 mm E-2005 KL/42 1886932
Lengthwise divider 395x60 mm In two different heights In five different lengths for varying drawer depths In zinc-plated sheet steel
Technical specifications
Attributes
| Width | 395 mm |
|---|---|
| Height | 60 mm |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
- Delivery date on request
