References
3M:7000058253
Rubix:797574
Manufacturer :7000058253
EAN:00054007495185
Product details : Oznacznik przewodów + zapas STD09 12174 80610733901
The 3M ScotchCode Dispenser for Cable Marking Tape STD is a compact and practical marking solution, available filled with labels printed with numbers or colors. This tape dispenser has 10 refillable compartments and comes with a full spare refill. 3M cable marking makes managing electrical installations easier and contributes to job safety.
Features
Thanks to hinged flaps that allow you to pull and tear off precise lengths, the 3M™ ScotchCode™ Cable Marking Tape Dispenser eliminates waste. This dispenser is pre-filled with crisp, easy-to-read pre-printed numbers (0-9). The dispenser has 10 refillable compartments - and comes with a full spare refill. Made of durable plastic, the dispenser protects cable markers from contamination and keeps them clean and dry. The compact design fits comfortably in a pocket or toolbox, or can be hung on a tool bag or belt.
Specifications
- Application: low voltage
- Legend color: white
- Color of tape: white
- Maximum outer diameter of insulation: 3.7 mm
- Material: plastic
- Adhesive material: acrylic
- ID marker style: pre-printed
- Dispenser type: dispenser with tape
- Units per box: 10
Standards
The 3M cable markers comply with the RoHS Directive 2011/65/EU.
Brand Information
3M combines more than a century of experience with a strong focus on technology and durability. The brand provides a wide range of products including personal protective equipment, adhesive tape, signage and traffic safety solutions. 3M is supported by a large team of researchers and continues to continuously innovate for professionals in various industries through its extensive patent portfolio.
Features
Thanks to hinged flaps that allow you to pull and tear off precise lengths, the 3M™ ScotchCode™ Cable Marking Tape Dispenser eliminates waste. This dispenser is pre-filled with crisp, easy-to-read pre-printed numbers (0-9). The dispenser has 10 refillable compartments - and comes with a full spare refill. Made of durable plastic, the dispenser protects cable markers from contamination and keeps them clean and dry. The compact design fits comfortably in a pocket or toolbox, or can be hung on a tool bag or belt.
Specifications
- Application: low voltage
- Legend color: white
- Color of tape: white
- Maximum outer diameter of insulation: 3.7 mm
- Material: plastic
- Adhesive material: acrylic
- ID marker style: pre-printed
- Dispenser type: dispenser with tape
- Units per box: 10
Standards
The 3M cable markers comply with the RoHS Directive 2011/65/EU.
Brand Information
3M combines more than a century of experience with a strong focus on technology and durability. The brand provides a wide range of products including personal protective equipment, adhesive tape, signage and traffic safety solutions. 3M is supported by a large team of researchers and continues to continuously innovate for professionals in various industries through its extensive patent portfolio.
Strengths
- Preprinted with sharp, easy-to-read characters
- Refillable compartments for SDR tape with highly adhesive acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
- Features hinged flaps that snap into the ends of each individual roll to tear off precise lengths for minimal waste
- Can be filled with marking tailored to specific project requirements
- Made of durable plastic that protects wire markers from contamination and keeps them clean and dry
- Refillable compartments for SDR tape with highly adhesive acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
- Features hinged flaps that snap into the ends of each individual roll to tear off precise lengths for minimal waste
- Can be filled with marking tailored to specific project requirements
- Made of durable plastic that protects wire markers from contamination and keeps them clean and dry
Applications
The 3M cable marker is ideal for marking terminals, wires, cables and other electrical equipment. For use in electrical installation as well as maintenance and repair work, for workshop, home and office.
Technical specifications
Attributes
| Type | marking tape |
|---|
Show UNSPSC/ECL@SS
- Delivery date on request

