References
RHP:LPBR25EC
Rubix:663795
Manufacturer :LPBR25EC R
EAN:00747023006229


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Material | zinc-plated steel |
Technical specification
Product details : Zespół łożyskowy LPBR25EC
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 95 mm |
| Material | zinc-plated steel |
| Total bearing width | 31.03 mm |
| Diameter of fixation holes | 10 mm |
| Height | 65.7 mm |
| Length | 117.5 mm |
| Series | lpbr |
| Weight | 0.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 1330 N |
| Width | 37.5 mm |
Show UNSPSC/ECL@SS
zł 102.61 excl. VAT
/ Each
zł 126.21 incl. VAT
- Delivery date on request