References
SKF:IR 30X37X22
Rubix:649989
Manufacturer :9676
EAN:7316571219806

Product details : Pierścień IR 30X37X22
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x37x37 mm |
|---|---|
| Logistic Weight | 61 g |
| Inner diameter | 30 mm |
| Outer diameter | 37 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
