References
SKF:IR 15X20X23
Rubix:201136
Manufacturer :9591
EAN:7316570815092

Product details : Pierścień IR 15X20X23
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x20x20 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 15 mm |
| Outer diameter | 20 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
