References
SKF:IR 130X145X35
Rubix:649966
Manufacturer :9578
EAN:7316570116885

Product details : Pierścień IR 130X145X35
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x145x145 mm |
|---|---|
| Logistic Weight | 855 g |
| Inner diameter | 130 mm |
| Outer diameter | 145 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
