References
Gedore:31 R 100
Rubix:758304
Manufacturer :6249770
EAN:4010886624975


Technical specifications
| Square drive adapter | voor slipratels (ud-profiel of 12-kant) '' |
|---|---|
| Diameter | 100 mm |
| Length | 145 mm |
Technical specification
Product details : Wkładka do grzechotki 31 R 100 6249770
Strengths
•Vanadium steel 31CrV3, manganese-phosphates
Technical specifications
Attributes
| Logistic Weight | 2955 g |
|---|---|
| Square drive adapter | voor slipratels (ud-profiel of 12-kant) '' |
| Diameter | 100 mm |
| Length | 145 mm |
| Diameter (inch) | 3.94 '' |
| Finishing | phosphate |
| Weight | 2955 g |
Show UNSPSC/ECL@SS
- Delivery date on request