References
SKF:LNNU 4944/SPC3
Rubix:646779
Manufacturer :11918
EAN:7316577724915

Product details : Łożysko LNNU 4944/SPC3
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x300x300 mm |
|---|---|
| Logistic Weight | 5525,4 g |
| Inner diameter | 220 mm |
| Outer diameter | 245 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
