References
SKF:LNNU 4928/SPC3
Rubix:646776
Manufacturer :11905
EAN:7316570037265

Product details : Łożysko LNNU 4928/SPC3
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x190x190 mm |
|---|---|
| Logistic Weight | 1410 g |
| Inner diameter | 140 mm |
| Outer diameter | 156 mm |
| Width | 50 mm |
| Bearing Clearance | c3 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
