References
SKF:LNNU 4922/SPC3
Rubix:646774
Manufacturer :11900
EAN:7316570385205

Product details : Łożysko LNNU 4922/SPC3
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x150x150 mm |
|---|---|
| Logistic Weight | 731 g |
| Inner diameter | 110 mm |
| Outer diameter | 123 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
