References
FAG:FSV212
Rubix:598110
Manufacturer :0383896490000
EAN:4012801214810

Product details : Uszczelka filcowa FSV212
Felt Seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x85,9x85,9 mm |
|---|---|
| Logistic Weight | 93 g |
| Type | felt seal |
| Inner diameter | 85.9 mm |
| Outer diameter | 85.9 mm |
| Width | 11 mm |
| Series | fsv |
Show UNSPSC/ECL@SS
zł 58.4 excl. VAT
/ Each
zł 71.83 incl. VAT
- Delivery date on request
