References
FAG:FRM72/3
Rubix:598083
Manufacturer :0191713900000
EAN:4012801169493



Product details : Pierścień ustalający FRM72/3
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x72x72 mm |
|---|---|
| Logistic Weight | 16 g |
| Type | fixed ring for bearing housing |
| Inner diameter | 66 mm |
| Outer diameter | 72 mm |
| Width | 3 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 9.82 excl. VAT
/ Each
zł 12.08 incl. VAT
- Delivery date on request
