References
FAG:HJ217-E
Rubix:594644
Manufacturer :0383776830000
EAN:4012801170727

Product details : Pierścień HJ217-E
Ring with angular cross section
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,5x107,6x107,6 mm |
|---|---|
| Logistic Weight | 248 g |
| Type | angle ring |
| Inner diameter | 85 mm |
| Outer diameter | 107.6 mm |
| Width | 12.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 293.82 excl. VAT
/ Each
zł 361.4 incl. VAT
- Delivery date on request
