References
Gates:965-5M
Rubix:614216
EAN:5412571321548

Technical specification
Product details : Pas HTD 965-5M-1800 mm
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 965 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 193 |
Show UNSPSC/ECL@SS
zł 1,474.09 excl. VAT
/ Each
zł 1,813.13 incl. VAT
- Delivery date on request
