HTD drive belt Gates GTX 2504 8MX 65
PowerGrip GTX Synchronous Belt
See technical informationSee documentsReferences
Gates:GTX 2504 8MX 65
Rubix:803030
Manufacturer :932750508
EAN:5414465182440

Technical specification
Product details : Pas GTX 2504-8MX-65 mm
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
| Profile | 8mx |
|---|---|
| Primitive length | 2504 mm |
| Belt width | 65 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 313 |
Show UNSPSC/ECL@SS
zł 1,566.79 excl. VAT
/ Each
zł 1,927.15 incl. VAT
- Delivery date on request
