References
Gates:905 H 075
Rubix:613324
Manufacturer :927754921
EAN:5414465150654

Technical specification
Product details : Pas 905 H 075
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
- Maintenance-free and long service life.
Applications
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Technical specifications
Attributes
| Profile | h |
|---|---|
| Primitive length | 90.5 '' |
| Belt width | 19.05 mm |
| Pitch | 12.7 mm |
| Material | cr |
| Number of teeth | 181 |
| Height | 4 mm |
| Primitive length (mm) | 2298.7 mm |
Show UNSPSC/ECL@SS
zł 155.21 excl. VAT
/ Each
zł 190.91 incl. VAT
- Delivery date on request
