References
Gates:DL PU T5 750 380
Rubix:338879
Manufacturer :776180749
EAN:5414465889318

Product details : Rękaw PU T5 750 380 DL
Belts are designed for light power transmission.
Strengths
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Technical specifications
Attributes
| Profile | dl-t5 |
|---|---|
| Primitive length | 750 mm |
| Pitch | 5 mm |
| Material | pu |
| Number of teeth | 150 |
| Tie beam material | steel |
| Height | 3.3 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
