Metric drive belt Gates T5-1315
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:T5-1315
Rubix:1850970
EAN:5414465214967

Technical specification
Product details : Rękaw PU T5 1315 380
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 1315 mm |
| Pitch | 5 mm |
| Material | pu |
| Number of teeth | 263 |
| Tie beam material | steel |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
- Available
