Metric drive belt Gates PU T5 1215 10
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:PU T5 1215 10
Rubix:1853268
Manufacturer :776221213
EAN:5414465222498

Technical specification
Product details : Pas 10 T5-1215
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 1215 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Material | polyurethane |
| Number of teeth | 243 |
Show UNSPSC/ECL@SS
zł 34.97 excl. VAT
/ Each
zł 43.01 incl. VAT
- Delivery date on request
