References
Gates:Z34.5 10X900LP/878LI VULCOPOWER
Rubix:224636
Manufacturer :942060345


Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z34 1/2 |
| Interior length | 878 mm |
Technical specification
Product details : Z 34.5 (900Ld) Pas klinowy Vulco
Strengths
•Proprietary construction features an unbeatable combination of flex and load carrying capacity, reduced stretch and incredible cord adhesion properties
Molded notches (in lengths 3,000mm and under) reduce thermal and bending stresses
Flex-Bonded cords are chemically bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
Patented Ethylene material construction provides -70°F to +250°F temperature range to resist belt cracking
Molded notches (in lengths 3,000mm and under) reduce thermal and bending stresses
Flex-Bonded cords are chemically bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
Patented Ethylene material construction provides -70°F to +250°F temperature range to resist belt cracking
Applications
Excellent for textile mills, machine tool and food processing applications.
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z34 1/2 |
| Interior length | 878 mm |
| Outer length | 938 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 900 mm |
| Material | ethylene |
| Section | 10 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
- Delivery date on request