References
Gates:GT3-500-5M-20-PG
Rubix:509415



Technical specification
Product details : Pas GT3 500-5MGT-20 mm
The curvilinear PowerGrip® HTD® tooth geometry eliminates stress concentration at tooth roots and allows higher power capacity and longer life. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
Strengths
Special curvilinear tooth form improves stress distribution and allows higher overall loading
Precisely formed and accurately spaced elastomeric teeth ensure correct positioning in the pulley grooves
Tough nylon facing protects the tooth surfaces
Tensile member provides the required strength combined with excellent flex life and high resistance to elongation
Durable elastomeric backing protects against environmental pollution as well as frictional wear if power is transmitted from the back of the belt
8M and 14M pitch belts conform to ISO 13050
Precisely formed and accurately spaced elastomeric teeth ensure correct positioning in the pulley grooves
Tough nylon facing protects the tooth surfaces
Tensile member provides the required strength combined with excellent flex life and high resistance to elongation
Durable elastomeric backing protects against environmental pollution as well as frictional wear if power is transmitted from the back of the belt
8M and 14M pitch belts conform to ISO 13050
Applications
Hand Tools;Business Machines;Domestic Appliances;High Precision Servomotor Drives and Multiaxis Applications
Technical specifications
Attributes
| Profile | gt3 |
|---|---|
| Primitive length | 500 mm |
| Belt width | 20 mm |
| Material | rubber |
| Pitch | 5 mm |
| Number of teeth | 100 |
Show UNSPSC/ECL@SS
- Delivery date on request
