References
Gates:PU T2.5 780 16
Rubix:1852600
Manufacturer :776210786
EAN:5414465508547

Product details : Pas 16 T2.5-780
Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications
Toothed flat belt SYNCHRO-POWER GATES
Strengths
Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Technical specifications
Attributes
| Profile | t2,5 |
|---|---|
| Primitive length | 780 mm |
| Belt width | 16 mm |
| Pitch | 2.5 mm |
| Material | polyurethane / steel |
| Number of teeth | 312 |
Show UNSPSC/ECL@SS
zł 45.14 excl. VAT
/ Each
zł 55.52 incl. VAT
- Delivery date on request
