References
Gates:SPZ1812 VULCOPLUS
Rubix:610415
Manufacturer :942461812
EAN:5414465280085

Product details : SPZ 1812 Pas klinowy Vulco
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1812 mm |
| Thickness | 8 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
