References
Gates:SPA2720 VULCOPLUS
Rubix:610322
Manufacturer :942562720
EAN:5414465175657

Product details : SPA 2720 Pas klinowy Vulco
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 2720 mm |
| Thickness | 10 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
