References
Gates:SPA1407 VULCOPLUS
Rubix:610286
Manufacturer :942561407
EAN:5414465279102

Product details : SPA 1407 Pas klinowy Vulco
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1407 mm |
| Interior length | 1407 mm |
| Thickness | 10 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
