References
Gates:B45 17X1185LP/1145LI VULCOPOWER
Rubix:224686
Manufacturer :942260450

Product details : B 45 (1185Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b45 |
| Interior length | 1150 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1190 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
