References
Gates:B36 17x970LP/930LI VULCOPOWER
Rubix:610540
Manufacturer :942260360

Product details : B 36 (970Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b36 |
| Interior length | 920 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 960 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
