References
Gates:A158 13x4045LP/4015LI VULCOPOWER
Rubix:610531
Manufacturer :942161580

Product details : A 158 (4045Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a158 |
| Interior length | 4015 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 4045 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
