Directional pneumatic control valve Parker 121K01-2995-481865C2
Parker Hannifin K Series Solenoid Valves for Industrial and Process applications
See technical informationReferences
Parker:121K01-2995-481865C2
Rubix:715299

Product details : Zawór elektromagnetyczny 121K01-2995-481865C2
The K Series direct operated solenoid valves includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The solid and robust design includes a stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications.
Markets:
- Industrial equipments
- Industrial automation
- Fluid and process control
Applications:
- Compressors
- Air Treatment
- Fluids and gas control
- Actuators control in safe or harsh environment including Atex
- Water and steam control
Features/Benefits:
- Compact and robust
- Wide range of coils available including Atex
- Longest life service
Markets:
- Industrial equipments
- Industrial automation
- Fluid and process control
Applications:
- Compressors
- Air Treatment
- Fluids and gas control
- Actuators control in safe or harsh environment including Atex
- Water and steam control
Features/Benefits:
- Compact and robust
- Wide range of coils available including Atex
- Longest life service
Actuation Type: Direct Operated
Atex Specifications Met: -
Body Material: CW 617N UNI EN 12165
Coil Power Consumption: 9W
Coil Specifications Met: CE - VDE - EAC
Coil Temperature Range: -40 to 50
Division: Fluid and Climate Controls Europe
Electrical Connection: 2 P + E plug according to EN 175301-803 type A
Exhaust Orifice Size: n/a
Flow Coefficient 1: 11
Flow Coefficient 2: 0.66
Function: Normally Closed
Insulation Class: F (155°C)
Maximum Fluid Temperature: 100
Maximum Operating Pressure: 2 bar
Media: Neutral Gases, Liquids, Air
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0
Orifice Size: 5,0 mm
Port Size: 1/4" G
Port Type: Pipe Mounting
Power Supply Voltage: 24V DC
Seal Material: FKM
Seat Material: Brass
Specifications Met: -
Valve Type: 2/2 Way
Atex Specifications Met: -
Body Material: CW 617N UNI EN 12165
Coil Power Consumption: 9W
Coil Specifications Met: CE - VDE - EAC
Coil Temperature Range: -40 to 50
Division: Fluid and Climate Controls Europe
Electrical Connection: 2 P + E plug according to EN 175301-803 type A
Exhaust Orifice Size: n/a
Flow Coefficient 1: 11
Flow Coefficient 2: 0.66
Function: Normally Closed
Insulation Class: F (155°C)
Maximum Fluid Temperature: 100
Maximum Operating Pressure: 2 bar
Media: Neutral Gases, Liquids, Air
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0
Orifice Size: 5,0 mm
Port Size: 1/4" G
Port Type: Pipe Mounting
Power Supply Voltage: 24V DC
Seal Material: FKM
Seat Material: Brass
Specifications Met: -
Valve Type: 2/2 Way
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 2 bar |
| Volume flow rate | 11 l/min |
| Pressure range | 0/2 bar |
Show UNSPSC/ECL@SS
zł 454.02 excl. VAT
/ Each
zł 558.44 incl. VAT
- Delivery date on request
