Process filter - Filter element Parker ME5/20
Parker Hannifin Sterile Gas Filters - BIO-X II
See technical informationSee documentsReferences
Parker:ME5/20
Rubix:741758
Manufacturer :ME5/20

Technical specification
Product details : ME5/20 BIO-X WKŁAD FILTRA ME5/20
BIO-X II utilizes a borosilicate microfibre media to remove sub-micron particles as small as 0.01 micron. The media is sandwiched between polyaramid support materials to provide additional strength and prevent media migration. This is rigidly held between stainless steel support cylinders and finally encapsulated into stainless steel end caps. The result is a filter cartridge with the exceptional strength and efficiency necessary for absolute security in the most testing of applications.
BIO-X II is particularly suitable for the increasing number of high temperature applications and also fulfil the sterile compressed air and gas requirements of the dairy, brewery and food processing industries.
Features and Benefits
• Robust stainless steel componentry for high temperature operation up to 200°C (392°F)
• Fully validated by aerosolized bacterial and viral challenge for process security under demanding conditions
• 100% integrity testable by Valairdata aerosol challenge for guaranteed performance in-situ
BIO-X II is particularly suitable for the increasing number of high temperature applications and also fulfil the sterile compressed air and gas requirements of the dairy, brewery and food processing industries.
Features and Benefits
• Robust stainless steel componentry for high temperature operation up to 200°C (392°F)
• Fully validated by aerosolized bacterial and viral challenge for process security under demanding conditions
• 100% integrity testable by Valairdata aerosol challenge for guaranteed performance in-situ
Application: Sterile Gas and Vent Filtration
Brand: Parker
Diameter: 52 mm (Nominal)
Division: Bioscience and Water Filtration Division
End Cap Configuration: Double O Ring / Flat
For Fluid Type: Air and Gas
Industry: Food and Beverage
Length: 127 mm (Nominal)
Materials Of Construction: Filtration Media: Borosilicate Microfibre
Upstream Support: Polyaramid
Downstream Support: Polyaramid
Inner Support Core: Stainless Steel
Outer Protection Cage: Stainless Steel
End Caps: Stainless Steel
Encapsulant: Epoxy ResinOperating Temperature: 170°C (338°F) Continuous, 200°C (392°F) Intermittent
Pressure Differential: 700 mbar for Economical Element Change
Product Style: Cartridge
Product Type: Air Filter Element
Seal Material: Silicone
Specifications Met: Fully validated by aerosolized bacterial and viral challenge
Technology: Filtration
Brand: Parker
Diameter: 52 mm (Nominal)
Division: Bioscience and Water Filtration Division
End Cap Configuration: Double O Ring / Flat
For Fluid Type: Air and Gas
Industry: Food and Beverage
Length: 127 mm (Nominal)
Materials Of Construction: Filtration Media: Borosilicate Microfibre
Upstream Support: Polyaramid
Downstream Support: Polyaramid
Inner Support Core: Stainless Steel
Outer Protection Cage: Stainless Steel
End Caps: Stainless Steel
Encapsulant: Epoxy ResinOperating Temperature: 170°C (338°F) Continuous, 200°C (392°F) Intermittent
Pressure Differential: 700 mbar for Economical Element Change
Product Style: Cartridge
Product Type: Air Filter Element
Seal Material: Silicone
Specifications Met: Fully validated by aerosolized bacterial and viral challenge
Technology: Filtration
Technical specifications
Attributes
| Type | filter cartridge |
|---|---|
| Filter fineness | 0.01 µm |
| Maximum working temperature | 200 °C |
Show UNSPSC/ECL@SS
- Delivery date on request
