Directional pneumatic control valve Parker 390625
Parker Hannifin Parker 2-Way Normally Closed, 1/4" General Purpose Solenoid Valves
See technical informationReferences

Product details : Zawór 131.4fv kt10 24 dc 390625
Parkers' 2-Way Normally Closed G 1/4" Solenoid Valves are used in a wide variety of applications with or without pressure differential. Ideally suited for air, liquids and gases, these valves are mainly available with brass or stainless steel body associated to a large range of sealing materials offering vast chemical compatibilities.
Markets:
• Beverage
• Industrial Equipment
• Life Science
Features/Benefits:
• Best performances for minimum and maximum operating pressure differential
• Modular concept: a wide range of electrical parts increases the versatility of this product
• Robust design: areas under mechanical stress have been studied and oversized
• Manual override control option: valve can be easil activated also when there’s no energy supply
• Easy access to internal parts, to permit easy and quick maintenance
• Media: Air, gases, water and light oil
Applications:
• Compressors
• Water dispensing & purification
• Cooling systems
• Sterilizers
• Analyzers and diagnostic equipment
• Medical and dental devices
• Welding equipment
• Lubrication equipment
• Beverage dispensing & vending machines
• Oil burners
• Humidification and misting equipment
• Mobile equipment
• Textile and dry cleaning machines
• Irrigation
Body Material: Brass
Coil Specifications Met: IP65
Coil Type: Coil for DIN plug connection
Division: Fluid and Climate Controls Europe
Flow Coefficient 1: 0.174, 2.9
Flow Coefficient 2: n/a
Flow Factor 1 (l/min): 2.9
Function: Normally Closed (NC)
Input Voltage: 24.0
Maximum Fluid Temperature: n/a
Maximum Pressure Differential: 6
Media: Oil
Minimum Fluid Temperature: n/a
Minimum Pressure Differential: 0
Number Of Ports: 2
Orifice 1 Size: 2.8
Orifice 1 Size (mm): 2.8
Orifice 2 Size: n/a
Port Size: 1/4
Port Type: BSP
Power (watts): 10
Power Consumption: 10
Product Series: General Purpose Solenoid Valves
Seal Material: FKM
Valve Type: 2-Way
Voltage (v): 24VDC
Technical specifications
| Type | general purpose solenoid valve |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 6 bar |
| Volume flow rate | 2.9 l/min |
| Pressure range | 0/6 bar |
- Delivery date on request
