Thrust angular contact ball bearing FAG 3002-B-2RS-TVH, Inner diameter: 15 mm | Outer diameter: 32 mm
Ball Bearing
See technical informationReferences
FAG:3002-B-2RS-TVH
Rubix:498447
Product details : Łożysko 3002-B-2RS-TVH
Angular contact ball bearings 30..-B-2RS, Double row design, lip seals on both sides, contact angle α = 25°
Technical specifications
Attributes
| Series | 30..-b-2rs |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
Show UNSPSC/ECL@SS
- Delivery date on request

