References
FAG:NU316-E-XL-M1
Rubix:203260
Manufacturer :0192486280000
EAN:4012801235280

Product details : Łożysko NU316-E-XL-M1
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4100 rpm |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 300000 N |
Show UNSPSC/ECL@SS
zł 672.29 excl. VAT
/ Each
zł 826.92 incl. VAT
- Delivery date on request
