References
FAG:NU314-E-XL-M1-C3
Rubix:368874
Manufacturer :0192482450030
EAN:4012801023825

Product details : Łożysko NU314-E-XL-M1-C3
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 242000 N |
Show UNSPSC/ECL@SS
zł 492.25 excl. VAT
/ Each
zł 605.47 incl. VAT
- Available
