Cylindrical roller bearing FAG NU309-E-XL-TVP2-C3
Cylindrical roller bearing
See technical informationReferences
FAG:NU309-E-XL-TVP2-C3
Rubix:247961
Manufacturer :0167398500030
EAN:4012801179850

Product details : Łożysko NU309-E-XL-TVP2-C3
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 6400 rpm |
| Basic static load, radial - C0r | 99000 N |
| Basic dynamic load, radial - Cr | 116000 N |
Show UNSPSC/ECL@SS
zł 147.65 excl. VAT
/ Each
zł 181.61 incl. VAT
- Delivery date on request
