References
FAG:NU409-XL-M1
Rubix:461088
Manufacturer :0390262640000
EAN:4012802372588

Product details : Łożysko NU409-XL-M1
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 1870 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5900 rpm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 143000 N |
Show UNSPSC/ECL@SS
zł 525.88 excl. VAT
/ Each
zł 646.83 incl. VAT
- Delivery date on request
