References
FAG:NU318-E-XL-TVP2
Rubix:279186
Manufacturer :0167402620000
EAN:4012801024297

Product details : Łożysko NU318-E-XL-TVP2
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 5390 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 350000 N |
| Basic dynamic load, radial - Cr | 370000 N |
Show UNSPSC/ECL@SS
zł 534 excl. VAT
/ Each
zł 656.82 incl. VAT
- Delivery date on request
