References
FAG:NU2236-E-XL-M1
Rubix:333778
Manufacturer :0167387800000
EAN:4012801397131

Product details : Łożysko NU2236-E-XL-M1
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 30700 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1380 rpm |
| Basic static load, radial - C0r | 1490000 N |
| Basic dynamic load, radial - Cr | 1180000 N |
Show UNSPSC/ECL@SS
zł 5,183.98 excl. VAT
/ Each
zł 6,376.3 incl. VAT
- Delivery date on request
