References
FAG:NU2212-E-XL-TVP2
Rubix:114173
Manufacturer :0167383300000
EAN:4012801179607

Product details : Łożysko NU2212-E-XL-TVP2
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 1080 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 152000 N |
Show UNSPSC/ECL@SS
zł 169.35 excl. VAT
/ Each
zł 208.3 incl. VAT
- Available
