References
FAG:NU219-E-XL-TVP2
Rubix:105443
Manufacturer :0167380800000
EAN:4012801233378

Product details : Łożysko NU219-E-XL-TVP2
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 2880 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
zł 375.63 excl. VAT
/ Each
zł 462.02 incl. VAT
- Delivery date on request
