References
FAG:NU204-E-XL-TVP2
Rubix:281344
Manufacturer :0167375630000
EAN:4012801179133

Product details : Łożysko NU204-E-XL-TVP2
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 12800 rpm |
| Basic static load, radial - C0r | 24700 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
zł 47.48 excl. VAT
/ Each
zł 58.4 incl. VAT
- Available
